SKU:
IND4252860L
MPN:
FC25
Rp412,700.00
Ex VAT
Rp458,097.00
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
FC25 - Spherical Washer Set
2 piece washer set that compensates whenever a stud and clamping surface are not exactly perpendicular.
Material: Medium Carbon Steel.
Hardness: HRC 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 21mm |
B | 40mm |
Brand | Indexa |
C | 23mm |
Dimensions | 21mm |
EAN | 5036140086067 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT25-2040 |
Series | FC25 |
Surface Finish | Black Oxide |
Type | Spherical Washer Set |
UNSPSC Code | 23153402 |