noscriptIndexa FC09, Swing Bolt, M10 x 75mm x 10mm, Carbon Steel FC09 | Cromwell Tools
logo

Indexa

FC09, Swing Bolt, M10 x 75mm x 10mm, Carbon Steel

SKU:

IND4252510E

MPN:

FC09

Rp478,800.00

Ex VAT

Rp531,468.00

Inc VAT

OUT OF STOCK

    Product Details

    FC09 - Swing Bolt
    Reamed hole for smooth swiveling.
    Material: Medium Carbon Steel.
    Hardness: HRC 30 - 35.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    C

    40mm

    Dimensions

    M10x75x10mm

    EAN

    5036140085640

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT09-10075

    Series

    FC09

    Type

    Swing Bolt

    UNSPSC Code

    23153402