logo

Sherwood

Die Nut, M6 x 1 x 1.00, Metric Coarse, High Speed Steel, Right Hand

SKU:

SHR0861360K

Rp162,400.00

Ex VAT

Rp180,264.00

Inc VAT

IN STOCK (50+)

    Product Details

    For use with spanners to clean and repair existing external screw threads.


    Features and Benefits
    • Manufactured from durable high-speed steel
    • Cleans and repair existing external screw threads


    Standards
    • BS 1127


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Dimensions Standard

    BS 1127

    EAN

    5036140183360

    ECLASS Code

    21010200

    Hex Width

    0.71in.

    Material

    High Speed Steel

    Pitch

    1mm

    Thickness

    1/4in.

    Thread Direction

    Right Hand

    Thread Size

    M6 x 1

    Thread Standard

    Metric Coarse

    UNSPSC Code

    27112805