noscriptSherwood Die Nut, 3/4in. x 14 , NPT, High Speed Steel, Right Hand | Cromwell Tools
logo

Sherwood

Die Nut, 3/4in. x 14 , NPT, High Speed Steel, Right Hand

SKU:

SHR0869610K

Rp963,900.00

Ex VAT

Rp1,069,929.00

Inc VAT

OUT OF STOCK

    Product Details

    For use with spanners to clean and repair existing external screw threads.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Dimensions Standard

    ISO 529

    EAN

    5036140282315

    ECLASS Code

    21010200

    Hex Width

    2.05in.

    Material

    High Speed Steel

    Thickness

    15/16in.

    Thread Direction

    Right Hand

    Thread Size

    3/4in. x 14

    Thread Standard

    NPT

    UNSPSC Code

    27112805