Rp2,741,600.00
Ex VAT
Rp3,043,176.00
Inc VAT
6 Variations Available
Product Details
Product Specification
Suitable for deburring and chamfering most metals and plastics. Manufactured to BS328:Part 5:1983. 90° inclusive angle.
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 90° |
Cutting Diameter | 40mm |
EAN | 5036140161931 |
ECLASS Code | 36600201 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
Number of Flutes | 3 |
Shank Type | Tapered |
Taper Shank Size | MT3 |
UNSPSC Code | 23241603 |