logo

Sherwood

90°, Countersink, 16.5mm, Straight Shank, 3 fl, Cobalt High Speed Steel

SKU:

SHR0205150K

MPN:

19090.165

Rp532,400.00

Ex VAT

Rp590,964.00

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from HSS-E cobalt steel with 3 flutes for effective cutting and stock removal, suitable for deburring and chamfering of most metals and plastics.


    Features and Benefits
    • Manufactured from HSS-E cobalt steel for increased toughness
    • 3 flutes for increased cutting performance
    • 90° Inclusive angle for effective countersinking
    • Suitable for deburring and chamfering


    Typical Applications
    • Countersinking
    • Deburring
    • Chamfering


    Standards
    • Manufactured to BS 328: Part 5:1983


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Countersink Angle

    90°

    Cutting Diameter

    16.5mm

    EAN

    5036140162099

    ECLASS Code

    36600201

    Finish/Coating

    Bright

    Head Type

    Multiple Flute

    Material

    Cobalt High Speed Steel

    Number of Flutes

    3

    Overall Length

    60mm

    Shank Diameter

    8mm

    Shank Type

    Straight

    UNSPSC Code

    23241603