logo

Sherwood

60°, Countersink, 16.5mm, Straight Shank, 3 fl, Cobalt High Speed Steel

SKU:

SHR0206150K

MPN:

19060.165

Rp405,600.00

Ex VAT

Rp450,216.00

Inc VAT

IN STOCK (50+)

    Product Details

    A­ chatter-free cutter giving an excellent burr-free finish. Capable of deburring and countersinking in one stroke with no ‘back-off’ of tool.
    Also free countersinking of aluminium with no secondary bulge. For special applications and exotic materials, a choice of hard coatings is available.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Countersink Angle

    60°

    Cutting Diameter

    16.5mm

    EAN

    5036140162211

    ECLASS Code

    36600201

    Finish/Coating

    Bright

    Head Type

    Multiple Flute

    Material

    Cobalt High Speed Steel

    Number of Flutes

    3

    Overall Length

    60mm

    Shank Diameter

    8mm

    Shank Type

    Straight

    UNSPSC Code

    23241603