SKU:
SEN0259110K
Rp1,759,000.00
Ex Tax
Rp1,952,490.00
Inc Tax
Product Details
Product Specification
Roll forged from HSS, ensuring uninterrupted grain structure. This provides exceptional strength and durability. Tips are ground for effective cutting. Suitable for drilling wood, plastic, carbon and plain steels where the cutting efficiency of ground flute is not required.
Features and Benefits
• HSS construction for improved hardness and tool durability
• Ground tips for effective cutting performance
• Roll forged for additional strength
• Supplied in a hardy carry case for easy tool selection and portability
Contents
• 1 x 6 to 10mm in increments of 0.1mm
Material Applications
• Wood
• Plastic
• Carbon
• Steel
Standards
• Manufactured to BS 328
• DIN 338 Type N
Attribute | Value |
---|---|
Brand | Senator |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | 6 to 10mm x 0.1mm |
EAN | 5036140003491 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Roll Forged |
Individual or Set | Set |
ISO Category | O P |
Material | High Speed Steel |
Minimum Drill Size | 6mm |
Number of Pieces | 41 |
Size Increment | 0.1mm |
Standards Met | DIN 338N |
System of Measurement | Metric |
UNSPSC Code | 23241634 |