Rp20,400.00
Ex Tax
Rp22,644.00
Inc Tax
Product Details
Product Specification
Series 1024 HSS-Co Heavy Duty Straight Shank Drills
Tin Tipped - Metric
Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life.
Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal.
Tolerance of diameter: h8.
Manufactured to DIN 338 RN.
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Metric | 1.6mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140267565 |
ECLASS Code | 21010101 |
Finish/Coating | TiN-Tipped |
Flute Construction | Ground Flute |
Flute Length | 20mm |
Flute Type | Spiral |
Helix Angle | 28° |
Helix Type | Normal Helix |
Individual or Set | Individual |
ISO Category | K M P |
Manufacturer Grade | DIN338 |
Material | Cobalt High Speed Steel |
Material Grade | Cobalt High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 5 |
Overall Length | 43mm |
Point Angle | 135° |
Point Type | Split Point |
Series | CL60011 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight Shank |
Standards Met | BS 328 DIN 1412A DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form A |