SKU:
SEN0259250K
Rp517,700.00
Ex VAT
Rp574,647.00
Inc VAT
Product Details
Product Specification
Roll forged from HSS, ensuring uninterrupted grain structure. This provides exceptional strength and durability. Tips are ground for effective cutting. Suitable for drilling wood, plastic, carbon and plain steels where the cutting efficiency of ground flute is not required. Manufactured to BS 328 : Part 1 : 1986 & DIN 338 Type N.
19 Piece Set
Contents (mm): 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0
Attribute | Value |
---|---|
Brand | Senator |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | 1mm to 10mm x 0.5mm |
EAN | 5036140003514 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Roll Forged |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
Minimum Drill Size | 1mm |
Number of Pieces | 19 |
Size Increment | 0.5mm |
Standards Met | DIN 338N |
System of Measurement | Metric |
UNSPSC Code | 23241634 |