Rp3,911,300.00
Ex VAT
Rp4,341,543.00
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 95° |
Brand | Indexa |
Centre to Cutting Tip | 12mm |
Clearance Angle | 0° |
Coolant Delivery | Internal |
Cutting Direction | Right Hand |
Cutting Height (h1) | 9.00mm |
EAN | 5036140081628 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 6.50mm |
Insert Holding Type | Lever Lock |
Insert Inscribed Circle | 9.52mm |
Insert Shape | Trigon |
Insert Size | 0604 |
Insert Style | WN_G |
Inserts Included | None |
ISO Designation | S16R PWLNR 06 |
MFR Part No. | S20S-PWLNR06 |
Minimum Bore Diameter (D) | 23.00mm |
Neck Length (l2) | 42.00mm |
Overall Length (l1) | 250.00mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 20.00mm |
Shank Height (h) | 18.00mm |
Shank Material | Steel |
Toolholder Style | PWLN |
UNSPSC Code | 23242106 |