Rp913,500.00
Ex VAT
Rp1,013,985.00
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Use on the sides of pallets to distribute the strapping tension evenly. Help stop the straps from getting cut whilst also protecting the products on the pallet from the strap tension.
Features and Benefits
• Protect edges from minor impact and strap damage
• Improve stability of the load of palletised cartons
• Manufactured from recycled pulp and softwood sources which is sustainable
• 100% recyclable
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140324107 |
ECLASS Code | 24262308 |
Length | 1000m |
Material | Cardboard |
Type | Edge Protectors |
UNSPSC Code | 14122100 |
Width | 35mm |