SKU:
SSF9616302C
Rp19,300.00
Ex VAT
Rp21,423.00
Inc VAT
Product Details
Product Specification
Product Documents
Category II gloves comprised of a comfortable flexible Nylon liner with a Nitrile palm coating. Designed for handling oily components that do not offer a cut risk.
Attribute | Value |
---|---|
Brand | Sitesafe |
Coating | Nitrile |
Colour | Grey White |
EAN | 5036140329379 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Size | 8 |
UNSPSC Code | 53102504 |