SKU:
TFF9611600K
Rp205,800.00
Ex VAT
Rp228,438.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Split leather gauntlets with two-piece lining.
Features and Benefits
• Two-piece lining, comprising of a fleece hand and a cotton cuff to suit handling intermittently hot objects and materials in high-heat environments
Standards
• CAT I
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Uncoated |
Colour | Green |
EAN | 5036140210745 |
Liner Material | Cotton Fleece |
Size | 11 |
UNSPSC Code | 53102504 |