noscriptSitesafe Mir, Safety Glasses, Amber Lens, Frameless, Yellow Frame, Anti-Mist/Impact-resistant/Scratch-resistant/UV-resistant V-100 YELLOW | Cromwell Tools
logo

Sitesafe

Mir, Safety Glasses, Amber Lens, Frameless, Yellow Frame, Anti-Mist/Impact-resistant/Scratch-resistant/UV-resistant

SKU:

SSF9608420K

MPN:

V-100 YELLOW

Rp73,000.00

Ex VAT

Rp81,030.00

Inc VAT

OUT OF STOCK

    Product Details

    These one-piece wrap-around safety spectacles feature lightweight polycarbonate lenses for user comfort during prolonged use. Hard coated with anti-mist and scratch-resistant technology, these economic safety glasses are ideal for personal eye protection.


    Features and Benefits
    • One-piece wrap-around frame design offers both protection and comfort
    • Hard coated anti-mist polycarbonate lens to suit a variety of settings
    • Frameless design to allow for a wide viewpoint
    • Anti-fog and high-temperature resistance to suit hot environments
    • Coated to protect against impact, UV, and scratch for use in indoor and outdoor surroundings


    Typical Applications
    • Impact protection
    • Anti-fog
    • Indoor
    • Outdoor


    Standards
    • EN166 F CE (frame marking)
    • 1F KN CE (lens marking)


    Notes
    • Not suitable to wear with prescription glasses


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    EAN

    5036140067554

    ECLASS Code

    40019121

    Frame Colour

    Yellow

    Frame Style

    Frameless

    Lens Colour

    Amber

    MFR Part No.

    V-100 YELLOW

    Resistance Features

    Anti-Mist Impact-Resistant Scratch-Resistant UV-Resistant

    Series

    Mir

    UNSPSC Code

    46181802