noscriptHalo Safety Helmet With 6 Point Harness, Blue, ABS, Vented, Reduced Peak, Includes Side Slots 2C6AD0BLCROM | Cromwell Tools
logo

Halo

Safety Helmet With 6 Point Harness, Blue, ABS, Vented, Reduced Peak, Includes Side Slots

SKU:

HAL9572361B

MPN:

2C6AD0BLCROM

Rp416,900.00

Ex VAT

Rp462,759.00

Inc VAT

IN STOCK (50+)

    Product Details

    These C6 ABS 6 Point Harness Helmets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    The Halo® range of short peak side vented safety helmets have been designed with comfort and performance in mind. Available in a range of colours, each safety helmet is manufactured from ABS plastic with a 6-point textile suspension harness and fleece sweatband.


    Both practical and stylish, these helmets are designed to protect personnel whilst on site. Each helmet also includes a rain gutter and slots for hearing or eye protection accessories.


    Features and Benefits
    • 6-point textile suspension harness for comfortable wear
    • Washable fleece sweatband keeps sweat out of the eyes and off the face
    • Manufactured from ABS plastic for resilience and product longevity
    • 12 ventilation holes maintain airflow and wearer comfort
    • Ratchet adjustable headband for easy fitting
    • 4-point self-releasing chin strap mounts for optionally secured fitting
    • Slots (30mm) for hearing or eye protection accessories
    • Rain gutter prevents the collection and draining of water onto the wearer
    • German manufactured for a lower carbon footprint
    • Available in a range of colours to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 397:2012 + A1:2012


    Product Documents
    Product Specification
    Attribute
    Value

    Adjustment Type

    Ratchet

    Brand

    Halo

    Colour

    Blue

    EAN

    5036140492677

    Material

    ABS

    Peak Style

    Reduced Peak

    Side Slot Type

    Includes Side Slots

    Size

    53-62cm

    Standards Met

    EN 397

    UNSPSC Code

    46181704

    Ventilation Type

    Vented

    Visibility Features

    Not a High-visibility Hat