Rp7,543,200.00
Ex VAT
Rp8,372,952.00
Inc VAT
Product Details
Product Specification
Product Documents
Gusset shrink tubing. Quick and easy to use. For wrapping pallets of varying heights. Available in a choice of two sizes.
All prices are per roll
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140325081 |
ECLASS Code | 20270104 |
Length | 30m |
MFR Part No. | GS1223 |
Micron | 200µm |
Type | Polythene Tubing |
UNSPSC Code | 24141514 |
Width | 2300mm |