Rp309,800.00
Ex VAT
Rp343,878.00
Inc VAT
Product Details
Product Specification
Product Documents
High yield hand stretch wrap is ideal for wrapping uniform shaped pallet loads where cost is a concern.
Used to protect and stabilise pallet loads and prevent split deliveries.
High performance films performing to 12 micron strength.
Features and Benefits
• Protects deliveries from weather and dust
• Lower micron high yield performs performs as well as higher micron blown stretch wrap
• Clear in colour for easy delivery identity
• Designed to stick to only itself, and not the wrapped items
Notes
• Wrap thickness may vary, but performs to strength advertised
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
Dimensions | 400x300mmx12mu |
EAN | 5036140325357 |
ECLASS Code | 20270104 |
Length | 300m |
MFR Part No. | HP2N |
Micron | 12µm |
Type | Stretch Wrap |
UNSPSC Code | 24141514 |
Width | 400mm |