Rp1,720,000.00
Ex VAT
Rp1,909,200.00
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Highly versatile packaging. Thousands of tiny air filled bubbles effectively protect the contents of your package against knocks and shocks. Can also be used as a space filler.
Features and Benefits
• Highly versatile protective packaging
• Protect the contents of your package against knocks and shocks
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Bubble Diameter | 9.5mm |
Case Material | Bubble Wrap |
EAN | 5036140375796 |
ECLASS Code | 24262309 |
Length | 100m |
Pack Quantity | 3 |
Type | Roll |
UNSPSC Code | 24141601 |
Width | 500mm |