noscriptKennedy 300mm RIGID RUSTLESS RULE ROUND END RRS 300mm | Cromwell Tools
logo

Kennedy

300mm RIGID RUSTLESS RULE ROUND END

SKU:

KEN5183330K

MPN:

RRS 300mm

Rp325,500.00

Ex VAT

Rp361,305.00

Inc VAT

IN STOCK (50+)

    Product Details

    Our Kennedy® rigid steel rulers are made from the finest quality spring-tempered stainless steel and finished in satin chrome. They're flexible and durable with an anti-glare finish for use in any environment.


    Features and Benefits
    • Anti-glare finish for easy reading in all lighting levels
    • Permanent black figures and graduations allow for precise measurements
    • Round end complete with hanging hole for easy storage
    • Anti-rust for product longevity


    Standards
    • BS 4372:1968


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Anti-glare finish Permanent black figures and graduations Rigid Blade Round End

    Brand

    Kennedy

    EAN

    5036140001206

    ECLASS Code

    21170301

    Hook Type

    Hanging Hole

    Length

    300mm

    Material

    Stainless Steel

    Standard

    BS 4372:1968

    Surface Finish

    Satin-Chrome

    Type

    Engineers Rule

    Units of Measurement

    Metric

    UNSPSC Code

    41111604

    Width

    25mm