logo

Oxford

GLASS TOP DIGITAL PLATFORM SCALES MAX CAPACITY 5KG

SKU:

OXD8442845R

MPN:

8442845R

Rp729,600.00

Ex VAT

Rp809,856.00

Inc VAT

IN STOCK (50+)

    Product Details

    These digital display sales have a maximum capacity of 5kg, a glass weighing plate and a white plastic base. The digital weighing scales are battery operated and easy to clean and operate.


    Features and Benefits
    • Digital display gives accurate and easy to read weighing results
    • Glass top is easy to wipe clean
    • Battery operated
    • Plastic base is durable and stylish
    • 5kg maximum capacity making it sited for general purpose kitchen weighing


    Typical Applications
    • Kitchens


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Oxford

    Capacity

    5kg

    ECLASS Code

    24221200

    Material

    Plastic

    MFR Part No.

    EH630

    Type

    Digital Scales

    UNSPSC Code

    41111500