Rp760,200.00
Ex VAT
Rp843,822.00
Inc VAT
Product Details
Product Specification
Product Documents
The OXFORD DT-660 AC/DC Compact Digital Multimeter is ideal for precise electrical measurements in troubleshooting, electronic testing, DIY projects, and education. It measures AC/DC voltage, current, and resistance with manual ranging for greater control and a data hold function for easy reading. Its compact, portable design ensures convenience, while the robust safety features provide peace of mind during use. Perfect for professionals and hobbyists, this multimeter offers reliability, accuracy, and ease of use, making it an essential tool for any electrical work.
Features and Benefits
• Manual ranging for greater control
• Data hold function for easy reading
• Measures AC/DC voltage, current, and resistance
• Compact and portable design for convenience
• Robust safety features for secure operation
Attribute | Value |
---|---|
Additional Features | Data Hold Manual Ranging Safety Design |
Brand | Oxford |
EAN | 5036140467576 |
Max. AC Current | 10A |
Max. AC Voltage | 600V |
Max. DC Current | 10A |
Max. DC Voltage | 600V |
MFR Part No. | DT-660 |
UNSPSC Code | 41113630 |
Weight | 200g |