Rp5,861,500.00
Ex VAT
Rp6,506,265.00
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Matched and numbered pairs of close grained iron castings accurately machined. Precision 90° vee blocks. Supplied as a pair.
Attribute | Value |
---|---|
Brand | Oxford |
Dimensions | 200x100x140mm |
EAN | 5036140155176 |
Grade | 2 |
Height | 140mm |
Length | 200mm |
Material | Steel |
MFR Part No. | VB/SP/C-8 |
Type | Vee Blocks |
UNSPSC Code | 41111627 |
Vee Capacity | 113mm |
Width | 100mm |