Rp2,340,100.00
Ex VAT
Rp2,597,511.00
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Matched and numbered pairs of close grained iron castings accurately machined. Precision 90° vee blocks. Supplied as a pair.
Attribute | Value |
---|---|
Brand | Oxford |
Dimensions | 150x62x88mm |
EAN | 5036140155169 |
Grade | 2 |
Height | 88mm |
Length | 150mm |
Material | Steel |
MFR Part No. | VB/SP/C-6 |
Type | Vee Blocks |
UNSPSC Code | 41111627 |
Vee Capacity | 78mm |
Width | 62mm |