noscriptOxford 12.5"x10"x8" OPEN END ANGLE PLATE | Cromwell Tools
logo

Oxford

12.5"x10"x8" OPEN END ANGLE PLATE

SKU:

OXD3701370K

Rp10,259,000.00

Ex VAT

Rp11,387,490.00

Inc VAT

OUT OF STOCK

    Product Details

    Open End
    Open end angle plates are versatile accessories which can be used to clamp and hold work in a vertical position for planing, milling, or drilling. Work can be clamped and rotated through several planes for measurement or machining without repositioning. The slots allow work to be easily fastened to the plate, and the plate to a fixture base or machine bed. Manufactured from close grained cast iron. BS : 5535 Grade B.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Oxford

    Dimensions

    12.5"x10"x8"in.

    EAN

    5036140155091

    Grade

    Grade B

    Standards Met

    BS : 5535

    Type

    Open End Angle Plate

    UNSPSC Code

    81141503