SKU:
KEN8844140K
MPN:
SSO 0-4BAR
Rp2,217,600.00
Ex VAT
Rp2,461,536.00
Inc VAT
Product Details
Product Specification
Product Documents
Precision engineered for single cylinder applications and designed for every day use, these two gauge regulators are ideal for ensuring you achieve the best results when welding. Selecting the correct welding regulator is crucial to the achieving optimum welding quality and control, as various metals possess different flow rates. The two gauges enable reading of gas pressure and contents for optimum control. Possesses a bottom entry design and is suited for use with top outlet cylinder valves. Each product is date stamped to show when regulator needs replacing or refurbishing, as each regulator should be refurbished or replaced every 5 years. To be used in conjunction with a flashback arrestor (sold separately).
Features and Benefits
• Possesses two gauges for you to easily read the pressure levels when welding
• Easy to affix to your oxygen cylinder due to the bottom entry design
• Manufactured with precision to ensure high quality accuracy and results
Typical Applications
• Ideal for use when controlling and regulating the flow of oxygen in a singular cylinder whilst welding
• Suited for use with top outlet cylinder valves
Standards
• Regulators and gauges conform to 2014/68/EU (PED)
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140075146 |
ECLASS Code | 36609090 |
Gas Type | Oxygen |
Inlet Connection | 5/8in BSP |
Maximum Inlet Pressure | 300bar |
Maximum Outlet Pressure | 4 Bar |
Outlet Connection | 3/8in BSP |
Regulator Type | Single Stage |
Standards Met | 2014/68/EU (PED) EN 2503:2009 EN ISO 5171:2009 |
UNSPSC Code | 23271707 |