noscriptKennedy WP18 Standard Rigid Tig Torch (Body Only) WP18 | Cromwell Tools
logo

Kennedy

WP18 Standard Rigid Tig Torch (Body Only)

SKU:

KEN8856520K

MPN:

WP18

Rp326,600.00

Ex VAT

Rp362,526.00

Inc VAT

IN STOCK (26)

    Product Details

    Whether water or air cooled, all Kennedy® TIG torches are lightweight and durable. Each product possesses a silicone rubber rigid or flexible head moulding and is made from tough ABS plastic with a silicone rubber head for greater heat resistance and durability.


    Features and Benefits
    • Each body is lightweight and durable making them easy to wield
    • Manufactured from ABS plastic which is highly robust
    • Silicone rubber head gives greater heat resistance for product longevity
    • Available with either rigid or flexible head mouldings to suit your needs


    Typical Applications
    • TIG Welding


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cooling Type

    Water Cooled

    EAN

    5036140149359

    ECLASS Code

    21080301

    Model Number

    WP18

    Product Type

    WP18 Standard Torch Body

    Thread Size

    13/32in UNS-Unifid Special Thread

    UNSPSC Code

    23271407