Rp304,500.00
Ex VAT
Rp337,995.00
Inc VAT
5 Variations Available
Product Details
Product Specification
Whether water or air cooled, all Kennedy® TIG torches are lightweight and durable. Each product possesses a silicone rubber rigid or flexible head moulding and is made from tough ABS plastic with a silicone rubber head for greater heat resistance and durability.
Features and Benefits
• Each body is lightweight and durable making them easy to wield
• Manufactured from ABS plastic which is highly robust
• Silicone rubber head gives greater heat resistance for product longevity
• Available with either rigid or flexible head mouldings to suit your needs
Typical Applications
• TIG Welding
Attribute | Value |
---|---|
Brand | Kennedy |
Cooling Type | Air Cooled |
EAN | 5036140149366 |
ECLASS Code | 21080301 |
Model Number | WP26 |
Product Type | WP26 Standard Torch Body |
Thread Size | 13/32in UNS-Unifid Special Thread |
UNSPSC Code | 23271407 |