noscriptSWP 10mm x 5m Propane Hose 3/8"- 3/8" BSP P970 | Cromwell Tools
logo

SWP

10mm x 5m Propane Hose 3/8"- 3/8" BSP

SKU:

CTL8857971A

MPN:

P970

Rp929,000.00

Ex VAT

Rp1,031,190.00

Inc VAT

IN STOCK (7)

    Product Details

    This range of gas welding hoses are kink and crush resistant and are fitted with an industry standard 3/8in. BSP fitting on the regulator end. The hoses have safety check valves at the torch end to resist flashbacks. Oxygen fittings are right hand thread, fuel gas fittings are left hand thread. Available in a variety of specifications to suit your needs.


    Features and Benefits
    • Kink and crush resistant hoses make for highly durable products
    • Industry standard 3/8in. BSP fittings on the regulator end allow for versatility of use
    • With safety check valves at the torch end for optimum user safety when welding
    • Oxygen fittings are right hand thread whilst fuel gas fittings are left hand thread
    • Available in a range of specifications to suit your requirements


    Typical Applications
    • Gas Welding


    Standards
    • EN 559 / BS EN ISO 3821


    Product Specification
    Attribute
    Value

    Bore Diameter

    10mm

    Brand

    SWP

    Colour

    Orange

    ECLASS Code

    21089090

    External Diameter

    17mm

    Hose Fitting

    3/8" BSP Hose Check Valve (Resists Flashback) 3/8" BSP Nut

    Length

    5m

    Maximum Temperature

    +70°C

    MFR Part No.

    P1340

    Minimum Temperature

    -30°C

    Standards Met

    EN559:1994 ISO 3821

    Type

    Propane

    UNSPSC Code

    40142017

    Weight

    0.27kg