noscriptKennedy 125BW DUTY BUTANE SOLDERING IRON BS125 | Cromwell Tools
logo

Kennedy

125BW DUTY BUTANE SOLDERING IRON

SKU:

KEN5169300K

MPN:

BS125

Rp2,501,100.00

Ex VAT

Rp2,776,221.00

Inc VAT

IN STOCK (50+)

    Product Details

    This Piezo self igniting style soldering tool is ideal for multiple functions. The product uses standard butane lighter fuel and is simple to refill. Supplied with a fully adjustable tip temperature control with a safety fuel cut-off when cap is replaced. Boasts a textured anti-slip barrel with built in stand for anti roll and is supplied with a pointed soldering tip. Can be used with single flat, double flat, hot air, hot air deflector and hot knife and can also be used as a blow torch. Supplied without fuel.


    Features and Benefits
    • Uses standard butane lighter fuel (sold separately)
    • Textured anti-slip barrel improves user comfort and grip
    • Fully adjustable tip temperature with a safety fuel cut-off when the cap is replaced to maximise user safety
    • Multipurpose tool can be used as a blow torch or a soldering tool


    Typical Applications
    • Welding
    • Soldering


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140025233

    ECLASS Code

    21080100

    Model Number

    BS125

    UNSPSC Code

    23271603