Rp165,900.00
Ex VAT
Rp184,149.00
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
With a high strength-to-weight ratio, a lightweight construction, and easy to use design, this range of endless round slings can be used in a myriad of ways. Possessing a shock-absorbing construction and a wide load-bearing area produces a secure grip and eliminates damage to the load. All products are made from oil and acid-resistant polyester, treated with a wear-resistant impregnation as well as colour coded to indicate the 'SWL' (safe working load) of the product.
Features and Benefits
• Manufactured from durable polyester to provide product longevity and durability
• All products are oil and acid resistant as well as being protected against general wear and tear
• Lightweight making it easy to handle and manipulate to your desired position
• Each product is colour coded to indicate the safe working load of the product making it easy for you to identify the required product
• Available in a host of sizes and specifications to suit your requirements
Typical Applications
• Suitable for use with lifts, cranes, and hoists
Standards
• Made to BS EN1492-1:2000 (7:1 Safety Factor)
Attribute | Value |
---|---|
Basket Hitch Capacity | 2000kg |
Basket Hitch Capacity 120°* | 1000kg |
Basket Hitch Capacity 90°* | 1400kg |
Brand | Matlock |
Choker Hitch Capacity | 800kg |
Colour | Violet |
EAN | 5036140058859 |
ECLASS Code | 21130704 |
Product Material | Polyester |
Product Type | Endless Round Sling |
Safe Working Load | 1000kg |
Standards Met | BS EN1492:2 - 2000 |
UNSPSC Code | 24101611 |
Vertical Hitch Capacity | 1000kg |
Width | 45mm |
Working Length | 1m |