Rp599,000.00
Ex VAT
Rp664,890.00
Inc VAT
Product Details
Product Specification
Product Documents
Providing a clear safety message around your sites, these PVC safety signs ensure compliance under the latest Health & safety. All symbols, where applicable, conform to ISO 7010. Signs are available in the sizes shown below each illustration.
Features and benefits
• Warning sign for visual reminders of the presence of asbestos nearby to keep people safe
• Conforms to ISO 7010
• Available in sizes shown below each illustration
Typical Applications
•Building and Construction sites
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Danger Asbestos |
EAN | 5036140359468 |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 420mm |
Overall Width | 297mm |
Primary Colour | White |
Sign Type | Asbestos |
UNSPSC Code | 55121718 |