Rp684,000.00
Ex VAT
Rp759,240.00
Inc VAT
Product Details
Product Specification
Product Documents
The rigid PVC safety signs from SiteSafe are designed using safety colour-coding and universally recognised symbols. They provide practical information to guide employees in an emergency.
Features and Benefits
• Durable rigid PVC is suitable for both indoor and outdoor use
• Printed with bright, eye-catching colours for easy identification in the workplace
• Provides clear identification of each fire extinguisher and their proper uses
Typical Applications
• Site signage to educate and inform
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Know Your Fire Extinguisher Colour Code |
EAN | 5036140358850 |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 300mm |
Overall Width | 500mm |
Primary Colour | White |
Sign Type | Fire |
UNSPSC Code | 55121704 |