SKU:
SOL7410112A
MPN:
P3201420
Rp38,814,000.00
Ex VAT
Rp43,083,540.00
Inc VAT
Product Details
Product Specification
Product Documents
These extra-heavy-duty rotational moulded IBC (intermediate bulk container) spill pallets are designed for efficient storage of single or double IBCs. Available in various capacities, these pallets are constructed from 100% durable polyethylene, ensuring protection against harsh elements. Their robust design contains any spills to prevent accidents and waterway contamination, while fitted grids provide added support. The pallets also feature forklift pockets for easy transport.
Features and Benefits
• Made from durable polyethylene to protect against the elements and resistance to chemicals and oils
• Available in varying capacities to deal with various sized spills/containers
• Contains spills to prevent accidents and waterway contamination
• Fitted with grids for added support
• Forklift pockets in the base make for easy transport
• Corrosion-free and suitable for containing corrosive chemicals
• Removable decking assists cleaning
• Reusable for a cost-effective solution to spill control and chemical storage
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 1100L |
EAN | 5036140390317 |
ECLASS Code | 30010300 |
For Use With | 1 x IBC |
Material | Polyethylene |
Overall Depth | 1090mm |
Overall Height | 1230mm |
Overall Width | 1230mm |
Type | IBC Spill Pallet |
UNSPSC Code | 47131900 |