Rp599,000.00
Ex VAT
Rp664,890.00
Inc VAT
Product Details
Product Specification
Product Documents
Sitesafe signs are designed to give clear directional instruction. Available in self adhesive or rigid.
White and blue.
Available in a variety of sizes.
Please note fixings are not included for the rigid signs.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | All Visitors Must Report To The Site Office |
EAN | 5036140360044 |
ECLASS Code | 40200101 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 420mm |
Overall Width | 297mm |
Primary Colour | White |
Sign Type | Site Safety |
Standards Met | BS EN ISO7010 |
UNSPSC Code | 55121718 |