SKU:
SSF9647776K
MPN:
MA00249R
Rp599,000.00
Ex VAT
Rp664,890.00
Inc VAT
Product Details
Product Specification
Product Documents
Sitesafe signs are designed to give clear directional instruction. Available in self adhesive or rigid.
White and blue.
Available in a variety of sizes.
Please note fixings are not included for the rigid signs.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | All Visitors And Drivers must Report |
EAN | 5036140360006 |
ECLASS Code | 40200101 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 420mm |
Overall Width | 297mm |
Primary Colour | White |
Sign Type | Site Safety |
Standards Met | BS EN ISO7010 |
UNSPSC Code | 55121718 |