Rp3,448,900.00
Ex VAT
Rp3,828,279.00
Inc VAT
Product Details
Product Specification
Product Documents
These strong and sturdy folding aluminium steps are a handy piece of equipment. The large, durable platform allows for safe and comfortable standing when a little extra height is needed.
Features and Benefits
• Double-sided design for user convenience
• Compact, lightweight, and easy to store
• Strong hinge locking mechanism for safety
• Doubles as a useful perch seat
• Available in 2 x 2 or 2 x 3 treads
• Ideal for the home or workplace
Typical Applications
• Domestic
• Trade
• Industrial
Standards
• FS253Z - Certified to EN 14183
• FS369Z - Certified to EN 131
Attribute | Value |
---|---|
Additional Features | Non-slip platform, locking hinges |
Base Diameter | 416mm |
Brand | Matlock |
Colour | Silver |
Dimensions (H x D x W) (mm) | 443 x 439 x 416mm |
EAN | 5036140269644 |
ECLASS Code | 21100502 |
Height | 443mm |
Material | Aluminium |
Maximum Load | 150kg |
MFR Part No. | GPAS2A |
Number of Treads | 2 |
Product Type | Step stool |
Standards Met | EN 14183 |
Top Diameter | 365mm |
UNSPSC Code | 30191505 |