Rp441,000.00
Ex VAT
Rp489,510.00
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Suitable for use at filling points, drain valves, stops and flanging points.
It is recommended that pipes be clearly labelled at points where contents of the pipes could be exposed.
Polypropylene coated vinyl tape for durability.
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140077164 |
ECLASS Code | 23330207 |
Legend Colour | Black |
Material | Vinyl |
Overall Length | 33m |
Overall Width | 50mm |
Service Temperature Range | 40 to +70°C |
Standards Met | 92/58 EEC Pipemarking Directive BS1710 BS4800 |
Tape Colour | Silver |
Tape Legend | Steam |
Tape Type | Pipeline Identification |
UNSPSC Code | 31201524 |
Weight | 200g |