noscriptSolent Spill Control Polyurethane Drain Cover, Suited For Oils, 61 x 61cm SOL7423265T | Cromwell Tools
logo

Solent Spill Control

Polyurethane Drain Cover, Suited For Oils, 61 x 61cm

SKU:

SOL7423265T

MPN:

SOL7423265T

Rp8,167,200.00

Ex VAT

Rp9,065,592.00

Inc VAT

OUT OF STOCK

    Product Details

    Re-usable polyurethane (PU) drain cover, resistant to most corrosive liquids, fuels, solvents and oils. Suitable for temperatures between -40°c to 150°c. Available in a variety of sizes.


    Features and Benefits
    • Resistant to most corrosive liquids, fuels, solvents and oils
    • Vibrant orange colour ensures the cover is visible to all personnel
    • Polyurethane construction is durable and resilient for overall product longevity
    • Reusable nature makes for an economical product
    • Easy to clean
    • Suitable for temperatures between -40°c to 150°C


    Standards
    • ISO 9001:2015


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Oil

    Brand

    Solent Spill Control

    Colour

    Orange Yellow

    EAN

    5036140391321

    ECLASS Code

    30010300

    Material

    Polyurethane

    MFR Part No.

    D4206161

    Overall Length

    61cm

    Overall Width

    61cm

    Special Features

    Reusable

    Standards Met

    ISO 9001:2015

    Type

    Drain Cover

    UNSPSC Code

    47131901