noscriptMatlock Z Barrier, PVC, Black/Yellow YB1 | Cromwell Tools
logo

Matlock

Z Barrier, PVC, Black/Yellow

SKU:

MTL9929301K

MPN:

YB1

Rp179,300.00

Ex VAT

Rp199,023.00

Inc VAT

IN STOCK (50+)

    Product Details

    The Matlock Z Barrier System provides a quick and efficient solution for managing pedestrian flow and enhancing safety. Designed for rapid deployment by a single person, it offers a highly visible temporary barrier in minutes, making it ideal for construction sites, events, and public spaces. Made from durable plastic, it's suitable for both indoor and outdoor use, and its foldable design allows for easy transport and storage. The system's bright colours ensure high visibility in busy environments, offering reliable pedestrian control while meeting industry safety standards. Perfect for temporary applications where speed and effectiveness are essential.


    Features and Benefits
    • Quick and easy to put up, offering immediate barrier control in any environment
    • Elastic properties to expand and fit between points, with no need to cut to length
    • Manufactured from unique, reinforced PVC-based double-sided warning tape for durability
    • Hi-vis day glow pattern on one face, night reflective pattern on the other for visibility
    • Easily fastened to any anchor point or each other
    • Inherently shock absorbing and can resist any degree of wind load
    • Suited for use with the A4 sign pocket available to buy here


    Typical Applications
    • A rapid and convenient solution for creating temporary barriers for pedestrian control


    Notes
    • Various sizes available


    Product Documents
    Product Specification
    Attribute
    Value

    Barrier Type

    Z Barrier

    Belt Length

    1 - 2m

    Brand

    Matlock

    Colour

    Black/Yellow

    EAN

    5036140230231

    ECLASS Code

    22520190

    Fixing Method

    Post Mounted Wall Mounted

    Material

    PVC

    MFR Part No.

    YB1

    UNSPSC Code

    46161510