Rp246,800.00
Ex VAT
Rp273,948.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The support post and chain demarcation barrier system are lightweight and sturdy, ideal for cordoning off areas or forming queuing channels. Made from durable materials, it ensures longevity and reliability. The system is easy to install and reposition, with high-visibility colours for enhanced safety. Compatible with various chain lengths and accessories, it provides flexibility for different applications.
Features and Benefits
• Lightweight and sturdy demarcation barrier system for quick set-up
• Manufactured from polyethylene for durability
• Available in either red and white or black and yellow colourways to suit your needs and maximise visibility
• Barrier can be easily expanded to suit the setting
• Self-standing barrier ideal to cordon off areas quickly
• Chains for the Barrier Posts are available to purchase here
• Spare bases for the Barrier Posts are available to purchase here
Attribute | Value |
---|---|
Barrier Type | Chain Barrier Post |
Brand | Matlock |
Colour | Black/Yellow |
EAN | 5036140226456 |
ECLASS Code | 22520190 |
Fixing Method | Free Standing |
Material | Polyethylene |
UNSPSC Code | 46161510 |