noscriptAbsorbent Maintenance Pads | Cromwell Tools
logo

Solent Spill Control

Absorbent Maintenance Pads

3 Variations

Maintenance Absorbent pads and rolls are the ideal solution for regular workplace maintenance and soaking up small spills and leaks. These economic pads absorb both water and oil-based fluids for a cleaner and safer workplace.

Features and Benefits
• Choose from either a pack of 50, 100 or 200 pads, with an absorbency capacity of 40L, 80L or 100L respectively
• Highly absorbent with excellent fluid retention
• Suited for maintenance spills and colour coded grey accordingly
• Simple and easy to use; just place the required number of pads on the spill
• Fire retardant for enhanced safety
• Bonded with cover stock for excellent wet strength and durability
• Bonded and perforated for greater utility and strength
• Manufactured from high-grade polypropylene for excellent wear and product life
• Choose a safe, compliant place for disposal depending on local regulations and the nature of the spillage

Standards
• BS 7959-1:2004
• ISO 9001
• ISO 14001