noscriptOil-Only Absorbents - Socks | Cromwell Tools
logo

Solent Spill Control

Oil-Only Absorbents - Socks

2 Variations

Oil-Only Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, for absorbing most fluids, including oils, fuels solvents, coolants, water, milk, wine and food. They are also an excellent item to supplement our Spill Kits and Spill Centres.

Features and Benefits
• Impressive absorbption capacity of 100L per pack for effective clean up of oil spils
• Suited for oil only spills and colour coded white accordingly for ease of identification
• Supplied as a pack of 8 or 20 depending on your selection for ample supply of spill equipment
• Once used, dispose of the absorbent socks in line with local and national regulations

Standards
• BS 7959-3:2007
• ISO 14001:2015
• ISO 9001:2015