noscriptSnap-off Blade Retractable Knives | Cromwell Tools
logo

Kennedy

Snap-off Blade Retractable Knives

2 Variations

Manufactured from a high strength ABS plastic body, these steel blade knives have a retractable snap-off blade, integral blade snapper and auto lock feature. Emphasising safety and quality, the blade is designed to be snapped off to reveal a fresh blade segment when the initial one has become dull. Available with either an 8 or 13 segment blade.

Features and Benefits
• Body constructed from a high strength ABS plastic for durability and resistance to wear and tear
• Retractable blade bolsters the safety of the knife
• Available with an 8 or 13 segment blade to allow you to select the product that best suits your needs
• Auto lock feature further increases safety when cutting
• Integral blade snapper makes easy work of snapping off the blunt segment to reveal a fresh, sharp one

Typical Applications
• Ideal for use in industries where cutting is commonplace yet safety is crucial such as in retail, warehousing, production lines and construction