logo

Kennedy

26 Piece Combination Spanner Set in Full Width Foam Inlay for Tool Cabinets

SKU:

KEN5950090K

MPN:

.

Rp4,737,700.00

Ex VAT

Rp5,258,847.00

Inc VAT

IN STOCK (24)

    Product Details

    These combination spanner sets offer a range of spanner sizes to suit environments including aircraft, vehicle and mechanic workshops, DIY stations and more. The 26-piece set comes designed in a protective kit that not only offers perfect organisation and tool storage but protects against the natural wear and tear of harsh environments.


    Features and Benefits
    • The protective case comes with a red foam underlay for durability and protection as well as for quick detection of a missing tools
    • The case is designed with finger cut-outs to make tool retrieval easy and quick
    • The kit offers a range of combination spanners to suit different environments and workshops, ensuring the user always has sizes that they need


    Contents
    • 1x 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30 and 32mm spanner sizes


    Typical Applications
    • Made for general use in workshops and industrial environments


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    ECLASS Code

    21043090

    Includes

    6,7,8,9,10,11,12,13,14,15,16,17,18,19,20,21,22,23,24,25,26,27,28,29,30,32mm Foam Inlay

    Insulated

    No

    Kit Type

    Spanner Set

    Number of Pieces

    26

    Product Type

    Combination Spanner Set in Full Width Foam Inlay for Tool Cabinets

    UNSPSC Code

    27113201