Rp70,700.00
Ex VAT
Rp78,477.00
Inc VAT
Product Details
Product Specification
Product Documents
These flexible back, bi-metal hacksaw blades are designed for use across a wide range of ferrous and non-ferrous materials. Suitable for use with both mini hand saws and junior hacksaws, the blades are supplied as a pack of 10. Constructed from a low alloy steel. Blades only, hacksaw body sold separately.
Features and Benefits
• Manufactured from a low alloy steel to increase resistance to corrosion
• Supplied as a pack of 10 blades to ensure you always have an ample amount of spares to hand
• A cost effective way of keeping your saw working at an optimum level
• Alloy steel maintains a superior cutting edge even with extended use
Typical Applications
• Ideal for use when cutting ferrous and non-ferrous metals with either a mini hand saw or junior hacksaw
Standards
• Conforms to BS 6271 : 1990
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Low Alloy Steel |
Brand | Kennedy |
EAN | 5036140092440 |
For Use With | Hacksaw |
Pack Quantity | 10 |
UNSPSC Code | 27111501 |