noscriptEngineer's Three Square Files | Cromwell Tools
logo

Kennedy

Engineer's Three Square Files

17 Variations

These products possess equilateral sections (60° angles) and are then tapered towards a point. The products are suited for filing acute angles, internal corners and flat filing, clearing out square corners and for filing HSS tools after machining. Available in a range of sizes and specifications to deliver a variety of cuts.

Features and Benefits
• Equilateral section of 60° angles
• Suitable for filing acute angles, internal corners, flat filing, clearing out square corners and filing HSS tools after machining
• Available in a variety of sizes and types of cut to suit your exact requirements
• Each file tapers to a point for precision cutting

Typical Applications
• Engineering
• Construction
• Automotive

Standards
• BS 498:1990
• GGG-f-325b