noscriptQuick-Set Torque Drivers | Cromwell Tools
logo

Kennedy

Quick-Set Torque Drivers

2 Variations

These Standard Type Quick-Set Torque Drivers are designed for use when setting the desired torque of a tool. The tool can be used with 1/4in. hexagon drive and comes supplied with a sliding 'T' bar. With a micrometer style adjustment, slipping action at pre-set torque and an adjustment ring that automatically disengages when the tool is in use to prevent accidental adjustment. Comprised of a stainless steel shaft and an anodised aluminium handle, the products are suitable for electrical, electronics and instrument assembly works and possess an accuracy ± 6% of reading.

Features and Benefits
• Micrometer style adjustment allows easy accurate setting
• Slipping action at pre-set torque eliminates over-tightening
• The adjustment ring automatically disengages when the tool is in use to prevent accidental adjustment
• Stainless steel shafts with1/4in. hexagon drive and supplied with sliding 'T' bar
• Anodised aluminium handles are comfortable and durable

Typical Applications
• Electrical
• Manufacturing

Standards
• Manufactured to ISO 6789-2:2017

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1