noscriptYamoto 1/2in. Drive, Bi-Hexagon Socket, 9/16in. A/F, Whitworth, 12 Point | Cromwell Tools
logo

Yamoto

1/2in. Drive, Bi-Hexagon Socket, 9/16in. A/F, Whitworth, 12 Point

SKU:

YMT5827450K

Rp132,300.00

Ex VAT

Rp146,853.00

Inc VAT

IN STOCK (50+)

    Product Details

    Bi-Hexagon Sockets
    12 point - side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    1/2in.

    EAN

    5036140214316

    ECLASS Code

    21040218

    Size System

    Whitworth

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704