noscriptRutland Snow Shovel, 750mm Overall Length, D-Grip Handle, Impact Resistant ABS Plastic Blade YETI 310 | Cromwell Tools
logo

Rutland

Snow Shovel, 750mm Overall Length, D-Grip Handle, Impact Resistant ABS Plastic Blade

SKU:

RTL5228110K

MPN:

YETI 310

Rp212,600.00

Ex VAT

Rp235,986.00

Inc VAT

OUT OF STOCK
  • Hardwood shaft offers durability and resilience
  • ABS plastic blade is cold and impact resistant
  • Ergonomic D-grip handle allows you to wield the product easily
  • Moulded recess pan for simple stacking to save on storage space

    Product Details

    With an impact resistant ABS plastic pan and a hardwood shaft, this range of shovels is ideal for shovelling snow in industrial and more general purpose settings. Each product possesses an ergonomic plastic D-grip handle and a moulded recess in each shovel pan for easy stacking.


    Features and Benefits
    • Hardwood shaft offers durability and resilience
    • ABS plastic blade is cold and impact resistant
    • Ergonomic D-grip handle allows you to wield the product easily
    • Moulded recess pan for simple stacking to save on storage space
    • Available in varying sizes to allow you to select the product that best suits your needs


    Typical Applications
    • Ideal for use when shoveling various materials such as snow, grit, gravel, soil, sand and general debris


    Product Documents
    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    ABS Plastic

    Blade Length

    310mm

    Blade Material

    Impact Resistant ABS Plastic

    Blade Width

    345mm

    Brand

    Rutland

    EAN

    5036140221260

    ECLASS Code

    21041001

    Handle Length

    440mm

    Handle Type

    D-Grip

    Insulated

    No

    Overall Length

    750mm

    Product Type

    Shovel

    Protection Features

    Impact-Resistant

    Shaft Material

    Hardwood

    Telescopic

    No

    Type

    Snow Shovel

    UNSPSC Code

    27112004

    Weight

    0.63kg